Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FLUKE

Infrared Camera Kit, Test Instrument Included: Digital Multimeter

  • Item # 31FN03
  • My Part #
  • Mfr. Model # FLK-TI95 9HZ/FCA
  • Catalog Page # 608
  • UNSPSC # 41115321
Infrared Camera Kit, Test Instrument Included: Digital Multimeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The a3001 FC iFlex® AC Wireless Current Module combines a wireless true-RMS current meter with an iFlex flexible current probe to measure easily around large conductors or thread carefully between tightly packed wires. Part of the Fluke Connect® suite of wireless tools, the Ti95 and a3001 iFlex work directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera Kit
  • Test Instrument Included Digital Multimeter
  • Includes 3000FC Digital Multimeter, A3001 FC iFlex AC Current Module, AC Charger/Power Supply with Mains Adapters for Battery Charging and AC Operation, Lithium-Ion Removable and Rechargeable Smart Battery, USB Connection Cable for Image Transfer to PC, 8 GB SD Memory Card, Soft Case with Adjustable Shoulder Strap, Hand Strap (Right or Left-Handed Use), User Manual, Smartview Analysis and Reporting Software, Fluke Connect Wireless SD Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms