Skip Content

DV
FLUKE

Infrared Camera Kit, Test Instrument Included: Digital Multimeter

  • Item # 31FN02
  • My Part #
  • Mfr. Model # FLK-TI105 30HZ/FCA
  • Catalog Page # 608
  • UNSPSC # 41115321
Infrared Camera Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Industrial and commercial professionals can safely and accurately troubleshoot issues with the Ti105 FC iFlex® Kit. The a3001 FC iFlex® AC Wireless Current Module combines a wireless true-RMS current meter with an iFlex flexible current probe to measure easily around large conductors or thread carefully between tightly packed wires. Connect the iFlex to your test point and view the results up to 20 meters away on your 3000 FC Series Wireless Multimeter.

View More

Technical Specs

  • Item Infrared Camera Kit
  • Test Instrument Included Digital Multimeter
  • Includes 3000FC Multimeter (31FN10), A3001FC iFlex Module (31FN16), AC Power Adapter, Lithium Ion Smart Battery, USB Cable, SD Memory Card, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap (Left or Right-Handed Use), Users Manual, Smartview Software, Warranty Registration Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms