TP
FLUKE

Infrared Camera, -4° to 2192° Temp. Range, Focus Range: 0.15m to Infinity

  • Item # 46MN73
  • My Part #
  • Mfr. Model # FLK-TIX560/T2/WWG
  • Catalog Page # 611
  • UNSPSC # 41115321
Infrared Camera, -4° to 2192° Temp. Range, Focus Range: 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,199.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 2192 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 1200 Degrees
  • Field of View - IR Camera 24.0 Degrees Horizontal x 17.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 45 mK
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display - IR Camera 5.7" Backlit Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14.0um
  • Frame Rate - IR Camera 60 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Text and Voice Annotation
  • Removable Memory Card Yes
  • File Formats .BMP, .JPEG, .IS2, .JPG, .AVI, .IS3, MPEG
  • Thermal and Visible Light Blending Yes
  • Articulating Lens Yes
  • Special Features Rotatable (Articulating Lens) 180 Degrees , Super Resolution in Software, Laser Sharp(R) Auto Focus, 5 Mega Pixel Visible Camera, Post Capture Image Editing, Color Alarms, 8 Standard and Ultra Contrast(TM) Palettes, IR PhotoNotes(TM), Spot Markers, Transmission Correction, Reflected Background Compensation, Video Recording, Radiometric Video Recording, Streaming Video, Output to PC, 2x Telephoto Lens
  • Multiple Lens Option Yes
  • Drop Tested 1m
  • Emissivity Adjustable 0.01 to 1.00
  • Ambient Temp. Range 14 Degrees to 122 Degrees F
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Series - IR Camera Fluke TIX Series
  • Safety Rating IEC 61010-1: Overvoltage Category II, Pollution Degree 2
  • Includes AC Power Supply and Battery Pack Charger (including universal AC adapters), (2) Lithium Ion Smart Battery Packs, HDMI Video Cable, Hard Carrying Case, Adjustable Neck and Hand Strap, Bluetooth Headset (Where Available), Flash Drive Including SmartView Software
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.