ST
FLUKE

Infrared Camera, 14° to 626° F, Focus 0.10m to Infinity

  • Item # 420J04
  • My Part #
  • Mfr. Model # IRC-110
  • Catalog Page # N/A
  • UNSPSC # 41115321
Infrared Camera, 14° to 626° F, Focus 0.10m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2018.

Click here for rebate form and additional information.

Infrared camera helps you find potential problems fast, and document your findings for follow-up and reporting. A great tool for electrical and industrial maintenance, process monitoring, tank levels, steam traps, utility inspections, and building maintenance.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared 14 Degrees to 626 Degrees
  • Temp. Range (C) - Infrared -10 Degrees to 350 Degrees
  • Field of View - IR Camera 33.0 Degrees Horizontal x 24.0 Degrees Vertical
  • Focus Range - Infrared 0.10m to Infinity
  • Focus Method Auto
  • Thermal Sensitivity - IR Camera 150 mK
  • Detector Resolution - Infrared 120 x 120 Pixels
  • Display - IR Camera 1.8" TFT Color LCD
  • Display Resolution - IR Camera 160 x 120 Pixels
  • Data Logging - Instrument No
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 8.0 to 14.0um
  • Picture In Picture No
  • Laser Sighting No
  • Alarm No
  • Visual Light Resolution 16 MP
  • Image Notation No
  • Removable Memory Card No
  • File Formats No Memory
  • Thermal and Visible Light Blending 150 mK
  • Articulating Lens No
  • Special Features Focus Free Lens Automatically Focuses, Infrared Heat Map Image Blending,
  • Multiple Lens Option No
  • Drop Tested Yes
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 32 Degrees to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-4.6 Degrees Whichever is Greater
  • Series - IR Camera Amprobe IRC Series
  • Ambient Temp. Range (F) 32 Degrees to 122 Degrees
  • Includes (3) AA Batteries, Wrist Strap, Manual
  • Manufacturers Warranty Length 1 yr.
  • Standards CE
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.