NC
FLUKE

Infrared Camera, -4° to 662° F, Focus 0.15m to Infinity

  • Item # 40PC44
  • My Part #
  • Mfr. Model # FLK-TIS45 30HZ
  • Catalog Page # 609
  • UNSPSC # 41115321
Infrared Camera, -4° to 662° F, Focus 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,399.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2018.

Click here for rebate form and additional information.

For discovery of hot and cold spots and potential safety concerns, the rugged Fluke TiS45 makes troubleshooting fast and easy. The patented IR-Fusion® Technology with AutoBlend™ and picture-in-picture mode combines a thermal image with a digital image giving you the details needed to analyze the problems and clearly identify the location, so you can work quickly and confidently. The flexibility of manual focus gives you the ability to capture the best image possible of your target. The TiS45 is Fluke Connect® compatible, giving you greater data management and reporting capabilities. With a greater need to integrate reporting and documentation of your facilities’ health, the Fluke Connect® software system allows you to view different measurements—thermal, mechanical, and electrical—from the same piece of equipment at the same time.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 662 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 350 Degrees
  • Field of View - IR Camera 33.4 Degrees Horizontal x 25.1 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Manual
  • Thermal Sensitivity - IR Camera 90 mK
  • Detector Resolution - Infrared 160 x 120 Pixels
  • Display - IR Camera 3.5" Color LCD
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified Yes
  • Spectral Response - Infrared 8.0 to 14.0um
  • Frame Rate - IR Camera 30 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Removable Memory Card Yes
  • File Formats .BMP, .JPEG, .IS2
  • Thermal and Visible Light Blending Yes
  • Articulating Lens No
  • Special Features One Touch Gallery, Instant Upload to Fluke Cloud, Connects to Fluke FC 3000 Wireless Series, 5 Mega Pixel Visible Camera, Color Alarms, Standard Palettes, Spot Markers, Transmission Correction, Reflected Background Compensation
  • Multiple Lens Option No
  • Drop Tested 2m
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 14 Degrees to 122 Degrees F
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Series - IR Camera Fluke TIS Series
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Infrared Camera Manual Focus,90 mK,30 Hz is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Good For Troublshooting We purchased this unit for my Journeyman Electrician to eliminate the need to hire an outside firm to come in to perform our annual electrical gear inspections. The features are an excellent value for the price. The memory is more than ample for image storage. Since our purchase, we have found the TiS45 a great tool for troubleshooting other process problems, such as flow thru pumps and problematic gear drives. The only problem we have with the TiS45 is the battery doesn't hold a charge when stored - we either need to keep it on the charger or wait an hour for it to charge before using.
Date published: 2016-10-07
Rated 4 out of 5 by from Excellent product for Mechanical Inspections Recently we purchased a TiS45 Thermal Imager, for the purpose of mechanical inspections (bearings, Couplings, belts, evaporator coils, etc). This unit was the first Thermal Imager to be used in the plant. Since the purchase we’ve been able to alter a number of our Predictive Maintenance tasks into Condition Based, which in turn justified the purchase of this unit a number of times over its cost within just six months. We selected this unit (TiS45) in particular for two reasons, the ability to select and set the temperature range, which comes in very hand in Mechanical inspections, and the Manual focus feature which lets us capture crisp images for what’s being inspected.The TiS45 has definitely been a worthwhile purchase for our Manufacturing facility, it has a good Cost to Effectiveness balance.
Date published: 2016-10-07
  • y_2018, m_11, d_13, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_40PC44, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.