Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
FLUKE

Infrared Camera, -4° to 2192° Temp. Range, Focus Range: 0.15m to Infinity

  • Item # 23NT33
  • My Part #
  • Mfr. Model # FLK-TI400 60HZ
  • Catalog Page # 610
  • UNSPSC # 41115321
Infrared Camera, -4° to 2192° Temp. Range, Focus Range: 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,000.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 2192 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 1200 Degrees
  • Field of View - IR Camera 24.0 Degrees Horizontal x 18.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Auto
  • Thermal Sensitivity - IR Camera 50 mK
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display - IR Camera 3.5" Touch Screen Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14.0um
  • Frame Rate - IR Camera 60 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Voice
  • Removable Memory Card Yes
  • File Formats JPEG, BMP, IS2, AVI (MPEG-encoded), IS3
  • Thermal and Visible Light Blending IR Fusion with AutoBlend
  • Articulating Lens No
  • Special Features GPS, WiFi, Bluetooth, Wireless Download Capability, HDMI Video Interface and Streaming Video Capability
  • Multiple Lens Option Yes
  • Drop Tested 2m (6-1/2 ft.)
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range -20 Degrees to 50 Degrees C
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera Fluke TI Series
  • Includes (2)Lithium-Ion Smart Batteries, Removable Memory Card, USB Cable, HDMI Cable, Handstrap, Printed User Manual (5 Languages), CD User Manual (18 Languages), Soft Carry Case with Shoulder Strap, Rugged Hard Carry Case, AC Power Supply with Mains Adapters, Two Bay Battery Charging Base
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Electrical Engineer, Technical Director I recently acquired a Fluke Ti400 infrared camera, and as a Site Survey (troubleshooting) Electrical Engineer I utilize its high performance features which makes my work accurate, fast and easy.Working in industrial environments (performing electrical inspections), I can discover electrical issues in motors, circuit brakers, electrical equipment, things I never would have seen before. With the Fluke Ti400, I can spot potential problems before they develop and could cause major damage such as plant shutdown.The critical Benefit of the Fluke Ti400 is that equipment failure can be detected and replaced before it’s too late. Early detection of a failing component allows for scheduled repairs and avoids costly downtime. I ‘m able now, to check bearings on rotating equipment, locate “hot spots” in furnaces and process tanks, indicating thinning or missing refractory lining or insulation. Failure to identify these areas can result in catastrophic failure leading to safety-related problems as well as a loss in production.I can work now in preventive maintenance applications, checking the safety of power switches, critical to plant operation, and measuring the amount of product in bulk tanks.One of the characteristics of the Fluke Ti400 infrared camera that  I like the best is the “intelligent”  LaserSharp AutoFocus that provides perfectly focused images. This characteristic is the single most important thing to ensure when conducting an infrared inspection. Laser Sharp auto focus tells you exactly where you are focusing. Place the red laser dot on the equipment you are inspecting, then pull and release the trigger for a perfect in-focus image that enables me to provide a proper diagnosis. The resulting thermographs reveal a spectrum of heat signatures that we can’t see with our naked eye, making them invaluable for spotting hidden problems.  March 10, 2014
  • 2015-09-08T19:46:27.279-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_23NT33, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.