Skip Content

NC
FLUKE

Infrared Camera, -4° to 1202° Temp. Range, Focus Range: 0.15m to Infinity

  • Item # 23NT31
  • My Part #
  • Mfr. Model # FLK-TI200 60HZ
  • Catalog Page # 610
  • UNSPSC # 41115321
Infrared Camera, -4° to 1202° Temp. Range, Focus Range: 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,299.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke® Ti200 60 Hz infrared camera with its large 3.5 inch ruggedized LCD helps maintenance professionals find problems fast. The high-performance thermal imager with wireless communication is designed to help identify and document heat irregularities, a sign of potential problems. Exceptional image quality includes LaserSharp® autofocus, which employs a laser distance meter to pinpoint and precisely focus the target, even behind chain link fences and other obstacles. Visual and infrared images can be previewed on the camera, where IR-Fusion® technology precisely aligns the two image types. Fluke's AutoBlend™ mode lets you make the thermal image partly transparent to help see crucial visual details.
IR-PhotoNotes™ annotation and built-in voice annotation and playback let you capture details to include with the image file. Fluke SmartView® software is included for in-depth analysis, reporting, and data storage and sharing. The wireless Fluke Connect® system lets you upload images via your smartphone or Wi-Fi® network for sharing, analysis, and reporting.
The ultrarugged IR camera also offers color alarms, an LED flashlight (torch), and a field-swappable smart battery. Extend your imaging options with interchangeable wide-angle and IR-Fusion-compatible telephoto lenses, sold separately.
• 200 X 150 resolution (30,000 pixels)
• 24°H x 17°V field of view

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
  • Field of View - IR Camera 24.0 Degrees Horizontal x 18.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Auto
  • Thermal Sensitivity - IR Camera 75 mK
  • Detector Resolution - Infrared 200 x 150 Pixels
  • Display - IR Camera 3.5" Touch Screen Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14.0um
  • Frame Rate - IR Camera 60 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Voice
  • Removable Memory Card Yes
  • File Formats JPEG, BMP, IS2, AVI (MPEG-encoded), IS3
  • Thermal and Visible Light Blending IR Fusion with AutoBlend
  • Articulating Lens No
  • Special Features GPS, WiFi, Bluetooth, Wireless Download Capability, HDMI Video Interface and Streaming Video Capability
  • Multiple Lens Option Yes
  • Drop Tested 2m (6-1/2 ft.)
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range -20 Degrees to 50 Degrees C
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera Fluke TI Series
  • Includes (2)Lithium-Ion Smart Batteries, Removable Memory Card, USB Cable, HDMI Cable, Handstrap, Printed User Manual (5 Languages), CD User Manual (18 Languages), Soft Carry Case with Shoulder Strap, Rugged Hard Carry Case, AC Power Supply with Mains Adapters, Two Bay Battery Charging Base
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.