Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FLUKE

Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -22° to 932° Temp. Range (F)

  • Item # 20AZ69
  • My Part #
  • Mfr. Model # FLUKE-59 MAX +
  • Catalog Page # 602
  • UNSPSC # 41112213
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -22° to 932° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through June 30, 2018.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 932 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 500 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 10"
  • Temp. Accuracy (C) - Infrared +/-1.5% or +/-1.5 Degrees Whichever is Greater
  • Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type AA
  • Alarm Indication Audible/Visual
  • Data Hold Yes
  • Resolution 0.2 Degrees F/0.1 Degrees C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 500 msec
  • Repeatability +/-1.0% of Reading or +/-2 Degrees F
  • Memory Max/Min/Avg/Dif
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards IP40, IEC 60529, EN/IEC 61010-1
  • Trigger Lockable
  • Includes Battery
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.