Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Hook Test Probes, Black/Red, 3A, 1000VDC, PR

  • Item# 3MU83
  • Mfr. Model# Fluke-AC280
  • Catalog Page# 695
  • UNSPSC# 41111905
Hook Test Probes,Black/Red,3A,1000VDC,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $40.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hook Test Probes
  • Plug and Connector Description Banana Jack
  • Color Black, Red
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Standards UL
  • Max. Amps 3
  • Max. Voltage 1000VDC
  • Hook Size 13/32 x 13/16"
  • For Use With Mfr. No. Fluke-TL222, Fluke-TL224 Test Leads
  • Includes 13/32 x 13/16" Hook
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Works great, but there is a click in the black one Works great, but there is a click in the black one. The red one is fine, but the black one has a click every time I open it. I just assume this is a defect in the black one. If anyone else has this problem let me know. September 3, 2015
  • 2016-08-24 T04:34:00.060-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3MU83, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.