Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Hard Carrying Case, 4 In. H, 10 In. D

  • Item# 2A427
  • Mfr. Model# Fluke-C20
  • Catalog Page# 693
  • UNSPSC# 41113630
Hard Carrying Case,4 In. H,10 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $80.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hard Carrying Case
  • Material Plastic
  • Overall Height 4"
  • Overall Width 6"
  • Overall Depth 10"
  • Color Color
  • For Use With Mfr. No. 27/80/180 Series
  • Features Top Cover That Snaps Onto the Back to Serve as a Tilt Stand
  • Includes Handle
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Great hard case This handheld type case is wonderful. It keeps the multimeter in the case while you use it. Other cases are to big and I wouldn't like to carry a bigger box on a 50' building and have to open the case take out the multimeter, close the case so none of my items will fall out, set the case somewhere up on something, so finally I can use the multimeter. Smaller the case better the use. Will buy again and again. June 14, 2012
Rated 4 out of 5 by Great hard case This handheld type case is wonderful. It keeps the multimeter in the case while you use it. Other cases are to big and I wouldn't like to carry a bigger box on a 50' building and have to open the case take out the multimeter, close the case so none of my items will fall out, set the case somewhere up on something, so finally I can use the multimeter. Smaller the case better the use. Will buy again and again. June 14, 2012
  • 2016-08-27 T04:45:01.859-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2A427, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.