Skip Content

DV
FLUKE

Handheld Pressure Calibrator,0 to 150ps

  • Item # 54DD64
  • My Part #
  • Mfr. Model # FLK-729 150G FC
  • Catalog Page # N/A
  • UNSPSC # 41113630
Handheld Pressure Calibrator,0 to 150ps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Handheld Pressure Calibrator
  • Pressure Source Internal Electric Pump
  • Measurement Functions Pressure, mA DC
  • Internal Pressure Measurement Range 0 to 150 psi
  • Internally Generated Pressure Range 0 to 150 psi
  • Pressure Range with External Modules 3000 psi
  • Internal Pressure Range Accuracy +/-0.01% Full Scale
  • Loop Supply Voltage 24VDC
  • Current Measurement Range 0 to 24mA DC
  • Source Current 0 to 24mA
  • Voltage Measurement Range 0 to 30VDC
  • RTD Type PT 100, PT 385
  • RTD Temperature Range -50 Degrees to 150 Degrees C
  • Displayed Pressure Units psi
  • Display Multiline LCD
  • Standards CE, CSA, TUV, KCC
  • Safety Rating IEC 61010-1, Pollution Degree 2, IEC 61010-2-030, 30V
  • Calibration Certificate Yes
  • Powered By Internal Rechargeable Battery
  • Includes Calibrator Without Wireless Communication, Soft Case, Stackable Test Leads, AC280 Hook Clips, Alligator Clips, Test Probes, Magnetic Hanger Kit, Carrying Strap, Quick Start Guide, Safety Sheet, Power Supply, Rechargeable Battery, Hose Kit with Push Fit Adapters, Hanging Clip, USB Cable, 1/8" FNPT to 1/4" FNPT Adapter, 1/8" FNPT to F-M20 Adapter, 1/8" FNPT to 1/4" FBSP Adapter, PTEF Tape, (2) Sintered Filters, Liquid Dirt Trap, Water Trap Drain and Valve Tuning Hoses
  • Manufacturers Warranty Length 3 yr.
  • Pressure Modules 700P Series (3 Ranges)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.