Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

UV Inspection Flashlight, Plastic, Silver, 4.63"

  • Item# 5DJE7
  • Mfr. Model# RLD2
  • Catalog Page# 3758
  • UNSPSC# 39111702
UV Inspection Flashlight, Plastic, Silver, 4.63" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.39 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial inspection flashlight. LED lamp type. ABS plastic body construction. Momentary switch, polycarbonate lens. UV, laser, and combination modes. Includes keychain carabiner and AAA batteries.

View More

Technical Specs

  • Item Inspection Flashlight
  • Flashlight Grade Industrial
  • Lamp Type UV
  • Number of Batteries 3
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Batteries Included Yes
  • Battery Burn Time 10 hr.
  • Length 4.63"
  • Lumens Range 0 to 49
  • Run Time on High Setting 10 hr.
  • Lamp Life 100,000 hr.
  • Body Color Silver
  • Body Material Plastic
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Special Light Output Mode Laser
  • Standards FDA 21, CFR 1040.10.11, EN60825-1:01
  • Includes Key Chain Carabiner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by very handy in my line of work I work in the Pharmaceutical industry and this is a great tool for Riboflavin testing. I perform this far more often than for the refrigerant work that I do. I have had it for almost 3 years and it is robust and small enough to fit in my pocket September 24, 2013
Rated 4 out of 5 by great tool to add to your bag. Overall great tool to have in your bag, simple to use, reliable and not too expensive by any means. April 14, 2013
Rated 4 out of 5 by great tool to add to your bag. Overall great tool to have in your bag, simple to use, reliable and not too expensive by any means. April 14, 2013
  • 2016-08-28 T04:41:37.878-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5DJE7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.