Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

FLUKE (R) Fluke-279FC/IFLEX Full Size - General Features Digital Multimeter Kit, -14° to 392°F Temp.

  • Item# 48RH42
  • Mfr. Model# FLK279FC/IFLEX
  • Catalog Page# N/A
  • UNSPSC# 41113630
FLUKE (R) Fluke-279FC/IFLEX Full Size - General Features Digital Multimeter Kit, -14° to 392°F Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,320.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Two tools in one: The Fluke® 279 FC integrates a true RMS digital multimeter with an infrared camera to help electricians and technicians save time and improve productivity with first-line troubleshooting and repair. The thermal imaging multimeter is designed to help you find, repair, validate, and report many electrical issues quickly. The thermal imager functions can quickly and safely check hot spots on high-voltage equipment and transformers, and detect heat in fuses, wires, switches, insulators, connectors, and splices. DMM functions can capture electrical data to analyze issues.
Measurements and readings are displayed on the large, easy-to-read full-color LCD, and wireless Fluke Connect® capability lets you transmit results quickly via your smartphone or Wi-Fi® network for sharing, analysis, and reporting. The included iFlex™ flexible current probe can be looped around awkward-sized conductors and into hard-to-reach spots for improved wire access.

View More

Technical Specs

  • Item Digital Multimeter Kit
  • Multimeter Style Full Size - General Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.09% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Audible Continuity Yes
  • Max. Ohms 50 megohm
  • Instrument Frequency Counter Range 2 Hz to 1 kHz
  • Capacitance Range 2 nF to 9999 uF
  • Temp. Range -14 Degrees to 392 Degrees F
  • Duty Cycle No
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold No
  • Battery Type 7.4V Lithium-ion
  • AC Response TRMS
  • Interface USB, Bluetooth
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Digital Multimeter, Integrated Thermal Imager, Integrated iFLEX compatible
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, CSA
  • Series FLUKE (R) Fluke-279FC/IFLEX
  • Includes Digital Multimeter, Battery, Battery Charger and Adapter, Test Leads, Alligator Clips, Flexible Current Probe, Carrying Case, Hanging Strap
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.