Skip Content

DV
FLUKE

FLUKE (R) Fluke-279FC Full Size - General Features Digital Multimeter with Infrared Camera, Instrume

  • Item # 48RH41
  • My Part #
  • Mfr. Model # FLUKE-279FC/WWG
  • Catalog Page # N/A
  • UNSPSC # 41113630
FLUKE (R) Fluke-279FC Full Size - General Features Digital Multimeter with Infrared Camera, Instrume close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through June 30, 2018.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item Digital Multimeter with Infrared Camera
  • Multimeter Style Full Size - General Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.09% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Audible Continuity Yes
  • Max. Ohms 50 megohm
  • Instrument Frequency Counter Range 2 Hz to 1 kHz
  • Capacitance Range 2 nF to 9999 uF
  • Temp. Range -14 Degrees to 392 Degrees F
  • Duty Cycle No
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold No
  • Battery Type 7.4V Lithium-ion
  • AC Response TRMS
  • Interface USB, Bluetooth
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Digital Multimeter, Integrated Thermal Imager, Integrated iFLEX Compatible
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, CSA
  • Series FLUKE (R) Fluke-279FC
  • Includes Digital Multimeter, Battery, Battery Charger and Adapter, Test Leads, Alligator Clips
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms