Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FLUKE

Energy Logger Kit,3 Phase,1000TW

  • Item # 29TJ21
  • My Part #
  • Mfr. Model # FLUKE-1730/US
  • Catalog Page # N/A
  • UNSPSC # 41113708
Energy Logger Kit,3 Phase,1000TW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Helps identify sources of electrical energy waste by measuring voltage, current, power, power factor, and associated values. Able to store more than 20 separate logging sessions. Can power directly from measured circuit. Compact size fits in tight spaces and panels. Download and analyze a snapshot of energy savings potential with automated reporting.

View More

Technical Specs

  • Item Energy Logger Kit
  • Phase 3
  • Max. Watts 1000TW
  • Kit Current Capability 1500A
  • Max. VA 1000TVA
  • Max. AC Amps 1999kA
  • Current Accuracy +/-0.7%
  • Current Channels 3
  • Max. AC Voltage 1000
  • Voltage Accuracy +/-0.2%
  • Voltage Channels 3
  • Calibration Frequency 42.5 to 69 Hz
  • Power Factor 0 to 1
  • AC Response 2.5 kHz
  • Display Color LCD
  • Display Resolution 480 x 272
  • Sampling Rate 5.12 kHz
  • Crest Factor 3
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Data Logging Yes
  • Storage 20 Readings
  • Calibration Certificate NIST Traceable
  • Includes Energy Logger, Power Supply, Voltage Test Lead, Dolphin Clip, (3) Black Flexible Current Probes, Wire Clips, Test Lead Set, USB Cable, Soft Storage Bag
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products