Skip Content

C3
FLUKE

Earth Ground Tester Kit,250VAC

  • Item # 30JZ59
  • My Part #
  • Mfr. Model # FLUKE-1625-2 KIT
  • Catalog Page # 557
  • UNSPSC # 41113612
Earth Ground Tester Kit,250VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,299.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.98 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with 3- and 4-pole fall of potential and 4-pole soil resistivity testing. Also features selective earth ground rod testing using 1 clamp and stakeless earth ground rod testing using 2 clamps.

View More

Technical Specs

  • Item Earth Ground Tester Kit
  • Earth Ground Resistance Range 0.020 to 300 kilohm
  • Resolution 0.001 to 100 ohm
  • Operating Frequency 94/105/111/128 Hz
  • Accuracy +/-2% of Reading +/-3 Digits
  • Measuring Current Greater Than 250mA
  • Measuring Voltage Less Than 20
  • Earth Volts 250VAC
  • Soil Resistivity Yes
  • Display Digital LCD
  • Counts 2999
  • Power Source (6)AA Batteries
  • Standards CE
  • Safety Rating CAT II 300V
  • Interface USB
  • Earth Measurement Clamps Selective, Stakeless
  • Earth Measurement Poles 2, 3, 4 (AC), 2, 4 (DC)
  • Includes Carrying Case, (4) Stakes, (3) Wire Spools, (2) Clamps, Cables, Batteries, Manual
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Customer Reviews


Earth Ground Tester Kit,250VAC is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Very well put together Kit Purchased this kit to start new program at Hydro plants. Kit has everything you need. Very straightforward to use and results easy to interpret.
Date published: 2016-12-08
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30JZ59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.