Skip Content
TP
FLUKE

Drywell, Temperature

  • Item # 33W973
  • Mfr. Model # 9143-C-P-156
  • Catalog Page # 578
  • UNSPSC # 41113646
Drywell,Temperature close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6,765.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drywell
  • Thermocouple Type C,E,J,K,L,M,N,R,S,T,U
  • RTD Type NI-120, 385, 3892, JIS
  • Loop Supply Voltage 24 Vdc
  • Max. Loop Current 24 mA
  • Display LCD
  • Thermocouple Temperature Range 0 to 1480 Degrees C (type S)
  • RTD Temperature Range -196 to 660 Degrees C
  • Agency Compliance CE, CSA, C-TICK, ROHS, WEEE
  • Interface RS-232
  • Calibration Certificate NVLAP accredited
  • Includes 9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
  • Accuracy +/-0.03 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.