Skip Content

C3
FLUKE

Unscented Fragrance Disposable Wipes, 7-7/8" x 8-3/4", 50 Wipes per Container, 1 EA

  • Item # 4CB78
  • My Part #
  • Mfr. Model # MC50
  • Catalog Page # N/A
  • UNSPSC # 47131502
Unscented Fragrance Disposable Wipes, 7-7/8" x 8-3/4", 50 Wipes per Container, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Cleaning Wipes
  • Cleaning Wipe - Item Meter Cleaning Wipes
  • Primary Chemical None
  • Wet Contact Time No Efficacy
  • Cleaner Container Size 50 ct.
  • Cleaner Container Type Packet
  • Sheet Size 7-7/8" x 8-3/4"
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Wipes Application Technical Cleaning Wipes
  • Material Paper
  • Color White
  • Item Disposable Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Disposable Wipes, 1 EA is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best way to clean up a dirty DMM!!! I have tried a lot of other cleaners but these wipes clean up even the nastiest Fluke DMMs. They cut through grease and oily dirt like no other.
Date published: 2014-01-31
  • y_2018, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4CB78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.