Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Wireless Digital Multimeter, Full Size - Advanced Features - Adjustable Display Multimeter Style, Fu

  • Item# 4GUE6
  • Mfr. Model# FLUKE-233
  • Catalog Page# 681
  • UNSPSC# 41113630
Wireless Digital Multimeter, Full Size - Advanced Features - Adjustable Display Multimeter Style, Fu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $314.99 / each Offer Ends 09/30/16

Price $402.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This personal safety tool detects live AC voltage without contact to wire.

View More

Technical Specs

  • Item Wireless Digital Multimeter
  • Multimeter Style Full Size - Advanced Features - Adjustable Display
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.25% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 5 Hz to 50 kHz
  • Capacitance Range 1 nF to 9999 mF
  • Temp. Range -40 Degrees to 752 Degrees F
  • Display LCD
  • Battery Type AA Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Wireless Removable Display
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Series FLUKE (R) Fluke-233
  • Includes Test Leads, Batteries, Alligator Clips, Printed QSG
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by Purchased two of these battery eaters. Each has gone through two sets of batteries in 6 months. Last time was a real issue as the meter was needed on the spot for services but dead, delayed the process for over 2 hours waiting for a store to open in order to purchase new batteries. Will not be using either of the units again, not reliable. May have to find a different manufacture until Fluke can get it strait on what should be a reliable meter for service calls. January 29, 2013
Rated 5 out of 5 by Great The removable head is very convenient, makes taking voltage measurements safer in tight areas March 22, 2012
  • 2016-07-30 T01:16:57.349-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4GUE6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.