Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

FLUKE (R) Fluke-87-V Full Size - General Features Digital Multimeter, -328° to 1994°F Temp. Range

  • Item# 4EB21
  • Mfr. Model# Fluke-87-V-NIST
  • Catalog Page# 681
  • UNSPSC# 41113630
FLUKE (R) Fluke-87-V Full Size - General Features Digital Multimeter, -328° to 1994°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $517.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - General Features
  • Instrument Counts 6000/19,999
  • Basic DC Accuracy +/-0.05% of Reading + 1 Digit
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 50 megohm
  • Instrument Frequency Counter Range 0.5 Hz to 200 kHz
  • Capacitance Range 100 pF to 9999 uF
  • Temp. Range -328 Degrees to 1994 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Auto Ranging Yes
  • Special Features Adjustable Speed Motor Drive Test Function
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By Techni-Tool
  • Standards ANSI/ISA S82.01, EN61010-1, CE, UL, SA
  • Series FLUKE (R) Fluke-87-V
  • Includes Test Leads,Alligator Clips, Holster, 9V Battery (Installed), Printed QSG
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.