Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

FLUKE (R) Fluke-113 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range

  • Item# 2VGA1
  • Mfr. Model# FLUKE-113
  • Catalog Page# 681
  • UNSPSC# 41111943
FLUKE (R) Fluke-113 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $101.86 / each Offer Ends 09/30/16

Price $139.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.58 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.


Click here for rebate form and additional information.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact - Basic Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 300V, CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 60 kilohm
  • Capacitance Range 9999 uF
  • Temp. Range 14 Degrees to 122 Degrees F
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features VCHEK(TM) Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity, Integral Holster with Probe Holders
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Series FLUKE (R) Fluke-113
  • Includes Integrated Holster, Paper Manual
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Simplicity at a great price ! For those of us who are not a master electrician but still need a quality digital multimeter, look no further. An accurate but simple to use mulitmeter can do all of your tasks at hand. This is my second instrument as the stainless clip that holds the 9 volt battery snapped off. A rubber band holds the battery in place. Still, I purchased another one as this multimeter can do it all. June 14, 2012
Rated 4 out of 5 by Simplicity at a great price ! For those of us who are not a master electrician but still need a quality digital multimeter, look no further. An accurate but simple to use mulitmeter can do all of your tasks at hand. This is my second instrument as the stainless clip that holds the 9 volt battery snapped off. A rubber band holds the battery in place. Still, I purchased another one as this multimeter can do it all. June 14, 2012
  • 2015-09-08T19:50:04.057-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2VGA1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.