Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

FLUKE (R) Fluke-115 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range

  • Item# 1GAH9
  • Mfr. Model# FLUKE-115
  • Catalog Page# 681
  • UNSPSC# 41113630
FLUKE (R) Fluke-115 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $193.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.


Click here for rebate form and additional information.

Series 115 meter is a one-handed operation allows you to troubleshoot for Go/No Go testing and offers troubleshooting for electronic and field service giving measurements of parameters, frequency, and capacitance. This RMS true compact meter has automatic AC/DC voltage detection, LoZ low-impedance input reduces chance of false readings due to ghost voltage.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact - Basic Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.01 Hz to 50 kHz
  • Capacitance Range 1 nF to 9999 uF
  • Temp. Range 14 Degrees to 122 Degrees F
  • Display LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Auto Ranging Yes
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards UL, CSA
  • Series FLUKE (R) Fluke-115
  • Includes Test Leads, Battery, Paper Manual
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great product Top of the line product. We have used it in various applications and it never fails to preform as expected. March 24, 2012
Rated 5 out of 5 by Great features This meter replaced a similar 15 year old unit. This one is more compact and has more features. March 23, 2012
Rated 5 out of 5 by small and effective it is easy to use and read love the light when working in dark areas March 23, 2012
  • 2016-09-30 T04:57:43.353-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1GAH9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.