Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


FLUKE (R) Fluke-289/FVF Full Size - Advanced Features Digital Multimeter Kit, -328° to 1994°F Temp.

  • Item# 1EVC7
  • Mfr. Model# FLUKE-289/FVF
  • Catalog Page# 682
  • UNSPSC# 41113630
FLUKE (R) Fluke-289/FVF Full Size - Advanced Features Digital Multimeter Kit, -328° to 1994°F Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $752.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.

Click here for rebate form and additional information.

Compatible with Fluke Connect™ Mobile App, this kit features a built-in data logger and on-screen meters to track down elusive intermittent problems. With FlukeView Forms, users can document, store, and analyze individual readings or series of measurements, overlay logged data to find cause and affect relationships, create meaningful graphs and tables for a professional report.

View More

Technical Specs

  • Item Digital Multimeter Kit
  • Multimeter Style Full Size - Advanced Features
  • Instrument Counts 50,000
  • Basic DC Accuracy +/-0.025% of Reading + 2 Digits
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 500 megohm
  • Instrument Frequency Counter Range 0.01 Hz to 1 MHz
  • Capacitance Range 1 nF to 100 mF
  • Temp. Range -328 Degrees to 1994 Degrees F
  • Duty Cycle 0.01 to 99.99%
  • Display Backlit Digital - 1/4 VGA Dot Matrix
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type AA Alkaline
  • AC Response TRMS
  • Interface USB
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Low Impedance Voltage, Low Ohms and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards UL, CSA, CE
  • Series FLUKE (R) Fluke-289/FVF
  • Includes Software, Cable, Thermocouple, Test Lead Set, Alligator Clips, Magnetic Meter Hanger, Soft Carrying Case, Instructions
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Let me preface this review with it should be 5-stars, but the lead set set that comes in the kit is ok... I would have preferred a different lead set for the money, but choices were limited to this or electronics set.This meter is a day to day performer. I'm an EE by trade and the ability to record results and put them in a report format is invaluable. This meter has gone beyond my initial expectations as I also have a Fluke-179. The 289 is easy to use and has the "info" button when you need a reminder while in the field. I've used about all the functions for this meter and performance is outstanding. The only thing I cannot do with it is "megger" test and need to carry a separate set up for that.Industrial/Power applications are great. I've also done component level analysis with the 289.If you need a versatile meter this is it... July 19, 2012
  • 2016-10-21 T19:14:29.689-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EVC7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.