Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FLUKE

FLUKE (R) Fluke-116 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range

  • Item# 2WTK7
  • Mfr. Model# FLUKE-116-NIST
  • Catalog Page# 681
  • UNSPSC# 41113630
FLUKE (R) Fluke-116 Compact - Basic Features Digital Multimeter, 14° to 122°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $291.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact - Basic Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 600uA
  • Max. DC Amps 600uA
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.01 Hz to 50 kHz
  • Capacitance Range 1 nF to 9999 uF
  • Temp. Range 14 Degrees to 122 Degrees F
  • Display Backlit LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features HVAC Temperature and Microamp Measurement Range
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By Techni-Tool
  • Series FLUKE (R) Fluke-116
  • Includes Test Leads, Battery, Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.4 out of 5 by 9reviewers.
Rated 2 out of 5 by Disapointed My Fluke 16 is the newest fluke meter I own and is not reading AC voltage correct. Tech support said it needed to be calibrated at 75-97 dollars....That's over 1/2 the cost of the meter. My other flukes are older, used in a more industrial setting and have not failed. August 25, 2014
Rated 4 out of 5 by Overall, a solid product I have owned and used this meter regularly for a little over a year now. I purchased the industrial leads and large aligator clips (pricey $) along with the magnetic hanger ( a must ) I wasn't sure of the cost to performance ratio at first, but this meter has consistantly held up to my having never dropped it ( lie ) and functioned well beyond my other Fieldpiece meter/ clampon. I however would like to see a green backlight as the white light under some circumstances makes the meter reading difficult for myself. Again, acessories are pricey, but the meter is a solid product June 15, 2012
Rated 4 out of 5 by Overall, a solid product I have owned and used this meter regularly for a little over a year now. I purchased the industrial leads and large aligator clips (pricey $) along with the magnetic hanger ( a must ) I wasn't sure of the cost to performance ratio at first, but this meter has consistantly held up to my having never dropped it ( lie ) and functioned well beyond my other Fieldpiece meter/ clampon. I however would like to see a green backlight as the white light under some circumstances makes the meter reading difficult for myself. Again, acessories are pricey, but the meter is a solid product June 15, 2012
Rated 5 out of 5 by awesome meter Fluke DMM's are the most consistent/trustworthy tool in my bag... i've tried the lesser DMM's in the past and will never buy anything other than Fluke. Save yourself alot of trouble and buy a fluke the first time... you won't be dissapointed!!! June 10, 2012
Rated 5 out of 5 by awesome meter Fluke DMM's are the most consistent/trustworthy tool in my bag... i've tried the lesser DMM's in the past and will never buy anything other than Fluke. Save yourself alot of trouble and buy a fluke the first time... you won't be dissapointed!!! June 10, 2012
Rated 5 out of 5 by Great meter A small compact meter the does just about everything an HVAC tech needs. June 7, 2012
Rated 5 out of 5 by Great meter A small compact meter the does just about everything an HVAC tech needs. June 7, 2012
Rated 5 out of 5 by Does what it's designed to do. I've used this meter for 5 years for work, bought one for myself for side work. The magnet is great. It's perfect for HVAC, makes it easy to test for everything from 24VAC to 480 3 phase. The temp probe works great for subcooling and superheat. Have never had a problem. Wish the alligator clips were a little more beefy tho. June 7, 2012
  • 2015-09-08T19:45:44.788-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_2WTK7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.