Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLUKE

DC Voltage Module,3mV to 1000VAC

  • Item # 31FN25
  • My Part #
  • Mfr. Model # FLK-V3001FC
  • Catalog Page # 546
  • UNSPSC # 41113637
DC Voltage Module,3mV to 1000VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke v3001 FC Wireless DC Voltage Meter act as a fully functional standalone meter, or to wirelessly relay live DC voltage measurements to a Fluke Connect-enabled wireless multimeter, mobile device, or PC for further analysis. Log data to find intermittent faults or trends, upload it to a PC or mobile device for further analysis, or save to the cloud for future reference. As part of the Fluke Connect suite of wireless tools, the v3001 DC volt meter works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item DC Voltage Module
  • Voltage Range 3mV to 1000VAC
  • Indication LCD
  • Audible Alert No
  • Battery Type AA
  • Safety Rating CAT IV 600V,CAT III 1000V
  • Flashlight No
  • On/Off Switch Yes
  • Length 6-1/2"
  • Width 2-1/2"
  • Depth 1-13/32"
  • Switch Type Push Button
  • Special Features Wireless Communication
  • Operating Temp. 50 Degrees to 122 Degrees F
  • Includes Test Leads, Alligator Clips, Batteries, Magnet Strap, Quick Start Guide Only
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.