Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLUKE

Clamp On Digital Wireless Clamp Meter Module, 11/64" Jaw Capacity

  • Item # 40KJ08
  • My Part #
  • Mfr. Model # FLK-A3004FC
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp On Digital Wireless Clamp Meter Module, 11/64" Jaw Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke a3004FC Wireless Current Clamp reports measurement to other Fluke Connect enabled tools. It takes measurements in tough locations with the detachable clamp and extension cable. Save and record up to 65,000 measurements. As part of the Fluke Connect suite of wireless tools, the a3004FC Current Clamp works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Wireless Clamp Meter Module
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. DC Amps 99.9mA
  • Jaw Capacity 11/64"
  • Counts 6000
  • Battery Type (2) AA Alkaline
  • Calibration Certificate Available Separately
  • Audible Continuity No
  • Diode Test No
  • Peak Hold No
  • Bar Graph No
  • Display LCD
  • Includes Batteries, Hanging Strap, Quick Start Guide Only
  • Max. Conductor Size 0.18" (4.5mm)
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold No
  • Inrush No
  • Auto Power Off Yes
  • AC Current Accuracy 0.02% + 5 Digits
  • Operating Temp. 50 Degrees to 122 Degrees F
  • Standards CSA
  • Special Features Logging
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.