Skip Content

ST
FLUKE

Clamp On Digital Wireless Clamp Meter Module Kit, 10" Jaw Capacity, CAT IV 600V, CAT III 1000V

  • Item # 31FN17
  • My Part #
  • Mfr. Model # FLK-A3001FC K
  • Catalog Page # 541
  • UNSPSC # 41113601
IFlex AC Current Module Kit,48 to 400 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $469.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.517 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The a3001 FC Wireless iFlex® AC Current Clamp Kit allows users to connect to test points and view results up to 20 meters away. It works with multiple modules for measurements on three-phase systems, as a stand-alone measurement tool, and can combine with other Fluke Connect™ modules (available separately) as a system for multiple measurements.

View More

Technical Specs

  • Item Wireless Clamp Meter Module Kit
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 2500
  • Jaw Capacity 10"
  • Counts 6000
  • Battery Type AA
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Calibration Certificate Available Separately
  • AC Response TRMS
  • Audible Continuity No
  • Diode Test No
  • Memory Max/Min/Avg
  • Peak Hold No
  • Bar Graph No
  • Display LCD
  • Includes Clamp Meter, Test Leads, Alligator Clips, Current Module, iFlex Coil, Batteries, Soft Case, Information Pack
  • Calibration Frequency 1 yr.
  • Max. Conductor Size 10"
  • Auto Ranging Yes
  • Non-Contact Voltage Detector No
  • Data Hold No
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy 3.0% + 5 Digits
  • Operating Temp. 50 Degrees to 122 Degrees F
  • Standards CSA
  • Special Features Wireless Communications
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.