Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Clamp On Digital Clamp Meter, 1-1/3" Jaw Capacity, CAT IV 300V, CAT III 600V

  • Item# 6FXH7
  • Mfr. Model# FLUKE-373
  • Catalog Page# 684
  • UNSPSC# 41113601
Clamp On Digital Clamp Meter, 1-1/3" Jaw Capacity, CAT IV 300V, CAT III 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $268.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. Ohms 6000
  • Jaw Capacity 1-1/3"
  • Counts 6000
  • Battery Type AA
  • Safety Rating CAT IV 300V, CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Display Backlit LCD
  • Includes TL 76 Test Leads, Batteries, Soft Carrying Case, Instructions
  • Calibration Frequency 55 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards IEC, EN 61010-1:2001
  • Special Features State of The Art Signal Processing Allows for Use In Noisy Electrical Environments While Providing Stable Readings
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by The product is very user friendly. A great piece of equipment for troubleshooting the motor control circuits we have here. Easy to use, durable and will take the punishment that comes with the daily jobs in a manufacturing plant. April 4, 2012
  • 2016-08-27 T04:39:47.295-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6FXH7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.