Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Digital Clamp On Ammeter, 1" Jaw Capacity, CAT III 600V

  • Item# 1ND80
  • Mfr. Model# Fluke-321
  • Catalog Page# N/A
  • UNSPSC# 41113648
Digital Clamp On Ammeter, 1" Jaw Capacity, CAT III 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Digital Clamp On Ammeter
  • Max. AC Amps 99mA
  • Max. DC Amps 99mA
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 400
  • Jaw Capacity 1"
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT III 600V
  • AC Response Average
  • Audible Continuity Yes
  • Display LCD
  • Includes Instruction Card, Safety Information Sheet, Soft Carrying Case, Test Leads
  • Calibration Frequency 50 to 400 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-1.8% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards EN61010-1, UL, CSA and TUV
  • Special Features Continuity for Quick Checking of Shorts, Automatic Low Battery Indicator
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.