Skip Content

WV
FLUKE

Building Diagnostic Infrared Camera, -4° to 302° Temp. Range, Focus Range: 0.15m to Infinity

  • Item # 13T381
  • My Part #
  • Mfr. Model # FLK-TIR110 9HZ
  • Catalog Page # N/A
  • UNSPSC # 41115321
TIR110 Infrared Camera,-4 to +302F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4,274.95 / each

Web Price $4,499.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.


Click here for rebate form and additional information.

The Fluke TiR110 wireless infrared camera with its point and shoot convenience is a great choice to quickly identify potential building application problems. Blend infrared and visible light images with Fluke exclusive IR Fusion® technology. The TiR110 is suited for most building applications. Part of the Fluke Connect® suite of wireless tools, the TiR110 works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item - Infrared Camera Building Diagnostic Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 302 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 150 Degrees
  • Field of View - IR Camera 22.5 Degrees Horizontal x 31.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 80 mK
  • Detector Resolution - Infrared 160 x 120 Pixels
  • Display - IR Camera 3.5" Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 15.0um
  • Frame Rate - IR Camera 9 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 2 MP, Industrial Grade
  • Image Notation On-camera Voice Annotation, On-camera IR-PhotosNotes(TM)
  • Removable Memory Card SD
  • File Formats BMP, JPEG, IS2, AVI
  • Thermal and Visible Light Blending IR-Fusion With PIP, and Color Alarms
  • Special Features Color Alarms, Standard and Ultra Contrast Palettes, OptiFlex-IR, IR-PhotoNotes, Cardinal Compass, Spot Markers, Transmission Correction, Reflected Background Compensation, Video Recording, Fast Auto/Manual Toggle, Fast Auto Rescale
  • Drop Tested 2m
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Series - IR Camera Fluke TIR Series
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Includes Smartview Analysis And Reporting Software, 2 GB SD Memory Card, Usb Cable For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 1 Lithium-ion Removable And Rechargeable Smart Battery, AC Charger/Power Supply With Mains Adapters, Printed Users Manuals (5 Languages), Cd Users Manuals (18 Languages)
  • Manufacturers Warranty Length 2 yr.
  • Item Building Diagnostic Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.