Skip Content

C3
FLUKE

Battery Capacity Analyzer,600V

  • Item # 35JG44
  • My Part #
  • Mfr. Model # FLUKE-BT510
  • Catalog Page # N/A
  • UNSPSC # 26111719
Battery Capacity Analyzer,600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,499.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Capacity Analyzer
  • Works With Batteries Up to 600V
  • Measures Resistance, DC and AC Voltage, Ripple Voltage
  • Max. Input Volts 1000 DC
  • Powered By 7.2V Lithium-Ion Battery
  • Display LCD
  • Includes Basic Test Lead, Twist Guard Test Lead, Probe Adapter, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.