Navigation Menu New

Access My Account, Order History, Lists and more here.

35JG45 FLUKE-BT520 UNSPSC # 26111719

Tap image to zoom.

Roll over image to zoom.

Battery Cap Analyzer, 600V, Test Probe Set

  • Item # 35JG45
  • Mfr. Model # FLUKE-BT520
  • UNSPSC # 26111719
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This compact and rugged Fluke® battery capacity analyzer has an intuitive user interface that makes it ideal for maintenance, troubleshooting and performance testing of individual stationary batteries and battery banks used in critical battery back-up applications.

Technical Specs

  • Item Battery Capacity Analyzer
  • Works With Batteries Up to 600V
  • Measures Resistance, DC and AC Voltage, Ripple Voltage
  • Max. Input Volts 1000 DC
  • Powered By 7.2V Lithium-Ion battery
  • Display LCD
  • Includes Basic Test Lead, Twist Guard Test Lead, Probe Adapter, Probe Light, Interactive Test Probe Set, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case
  • Manufacturers Warranty Length 3 yr

This compact and rugged Fluke® battery capacity analyzer has an intuitive user interface that makes it ideal for maintenance, troubleshooting and performance testing of individual stationary batteries and battery banks used in critical battery back-up applications.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top