ST
FLUKE

Backlit LCD, Infrared Thermometer, Single Dot Laser Sighting - Infrared

  • Item # 16X949
  • My Part #
  • Mfr. Model # FLUKE-62 MAX
  • Catalog Page # 604
  • UNSPSC # 41112210
Backlit LCD,  Infrared Thermometer,  Single Dot Laser Sighting - Infrared close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Infrared Thermometers


$130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Caution: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Note: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.
View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 932 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 500 Degrees
  • Focus Spot Size and Distance - Infrared 1 in @ 10 in
  • Temp. Accuracy (C) - Infrared +/-1.5 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.5% of Reading or +/-1.5 Degrees Whichever is Greater
  • Emissivity Adjustable 0.1 to 1
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Max., Min
  • Calibration Certificate Included No
  • Battery Type AA
  • Data Hold Yes
  • Resolution 0.1 Degrees C
  • Spectral Response - Infrared 8 to 14um
  • Response Time 500 msec
  • Repeatability +/-1 Degrees C
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards EN/IEC 61010-1: 2001, Laser Safety FDA and EN 60825-1 Class II
  • Trigger Yes
  • Special Features IP54 Rating and (3) Meter Drop
  • Includes Manual and Battery
  • Manufacturers Warranty Length 3 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products