Skip Content

NC
FLUKE

Automatic Pressure Calibrator,USB,LCD

  • Item # 53KH66
  • My Part #
  • Mfr. Model # FLK-729 150GFC/WWG
  • Catalog Page # N/A
  • UNSPSC # 41113630
Automatic Pressure Calibrator,USB,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,999.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLUKE® 729 automatic pressure calibrator is designed specifically with process technicians in mind in order to simplify the pressure calibration process. Calibrator helps provide faster, more accurate test results. Calibrating pressure can be a time-consuming task, but this calibrator makes it easier with an internal electric pump that provides automatic pressure generation and regulation. This easy-to-use, portable calibrator allows user to type in a target pressure, and the calibrator will automatically pump to the desired set-point. Internal fine adjustment controls will automatically stabilize the pressure at the requested value.

• 150 psi (10 bar, 1 MPa)
• Automatically test multiple pressure test points and document the results.
• Built-in HART communication capabilities enable HART transmitter mA adjustments, light HART configuration, and the ability to adjust to applied 0% and 100% values.
• Upload and manage documented calibration results with DPCTrack2™ Calibration Management Software.

View More

Technical Specs

  • Item Automatic Pressure Calibrator
  • Pressure Source Internal Electric Pump
  • Measurement Functions Pressure, mA DC
  • Internal Pressure Measurement Range 0 to 150 psi
  • Internally Generated Pressure Range 0 to 150 psi
  • Pressure Range with External Modules -15 psi to 10,000 psi
  • Internal Pressure Range Accuracy +/-0.02% Full Scale
  • Loop Supply Voltage 24VDC
  • Current Measurement Range 0 to 24mA DC
  • Source Current 0 to 24mA DC
  • Voltage Measurement Range 0 to 30VDC
  • RTD Type PT 100, PT 385
  • RTD Temperature Range -50 Degrees to 150 Degrees C
  • Displayed Pressure Units psi, In H2O, ft H2O, cm H2O, m H2O, mm H2O, Bar, atm, Pa, kPa, mPa, In Hg, mmHg, mHg, mBar, g/cm Squared, kg/cm Squared
  • Display Multiline LCD
  • Standards CE, CSA, TUV, KCC
  • Safety Rating IEC 61010-1, Pollution Degree2, IEC 61010-2-030: 30
  • Calibration Certificate Traceable to International System of Units (SI)
  • Interface USB
  • Powered By 14.5 V Lithium Battery
  • Includes Soft Case, Stackable Test Leads, AC280 Hook Clips, Alligator Clips, Test Probes, Magnetic Hanger Kit, Carrying Strap, Power Supply, Rechargeable Battery, Hose Kit, Push Fit Adapters
  • Manufacturers Warranty Length 3 yr.
  • Pressure Modules 750P Series (50 Ranges)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.