Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Alligator Clip, Black/Red, 10A, 1000VDC, PR

  • Item# 3MU81
  • Mfr. Model# Fluke-AC72
  • Catalog Page# N/A
  • UNSPSC# 41111905
Alligator Clip,Black/Red,10A,1000VDC,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Alligator Clip
  • Plug and Connector Description Alligator Clip
  • Color Black, Red
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Standards UL
  • Max. Amps 10
  • Max. Voltage 1000VDC
  • Opening Size 5/16"
  • Jaw Material Nickel Plated Steel
  • Tip Material Nickel Plated Steel
  • For Use With Mfr. No. Fluke-TL71, Fluke-TL75 Test Leads
  • Accepts Standard Probe Tips with Diameter From 0.076 to 0.084"
  • Manufacturers Warranty Length 1 yr.
  • Application Accepts Standard Probe Tips with Diameter From 0.076 to 0.084"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms