Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

AC/DC Clamp On Current Probe, 30A

  • Item# 2ATY2
  • Mfr. Model# I50S
  • Catalog Page# N/A
  • UNSPSC# 41113630
AC/DC Clamp On Current Probe,30A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Current Probes

Technical Specs

  • Item AC/DC Clamp On Current Probe
  • Amps AC 30A
  • AC Frequency Response 50 MHz
  • Amps DC 30A
  • Jaw Capacity 0.2" (5mm)
  • Max. Conductor Size 1/5"
  • Connector Type BNC
  • For Use With Oscilloscopes
  • Output 10, 1mV/A
  • Accuracy +/-0.5% of Reading
  • Safety Rating CAT I 300 V
  • Includes Carrying Case, Power Supply Cable, Power Supply Adapter, Earthing Lead, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None