NC
FLUKE

AC Voltage Module Kit,1mA to 10A

  • Item # 31FN22
  • My Part #
  • Mfr. Model # FLK-V3000FC K
  • Catalog Page # 537
  • UNSPSC # 41113637
AC Voltage Module Kit,1mA to 10A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $439.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke v3000 FC Wireless Voltage Kit allows users to view results up to 20 meters away on the 3000 FC Wireless Digital Multimeter. The kit also operates with multiple modules for measurements on three-phase systems. From short distances, users can view readings from modules through closed electrical panels. In addition, the wireless test kit offers increased safety by letting users view readings in a separate location from the test point.

View More

Technical Specs

  • Item AC Voltage Module Kit
  • Voltage Range 0.1mV to 1000VAC/DC
  • Current Range 1mA to 10A
  • Indication LCD
  • Audible Alert No
  • Battery Type AA
  • Safety Rating CAT IV 600V,CAT III 1000V
  • Flashlight No
  • On/Off Switch Yes
  • Length 10"
  • Width 8-3/4"
  • Depth 3"
  • Switch Type Push Button
  • Special Features Wireless Communication
  • Operating Temp. 50 Degrees to 122 Degrees F
  • Includes Multimeter, Test Leads, Alligator Clips, Batteries, Magnet Strap, Soft Case, Information Pack
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.