Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Round Infrard Window, 75mm dia, Up to 600V

  • Item# 12G351
  • Mfr. Model# FLK-075-CLV
  • Catalog Page# N/A
  • UNSPSC# 31242002
Round Infrard Window,75mm dia,Up to 600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Infrared Windows

Product Details

ClirVu® Infrared Inspection Windows
Windows install quickly to provide fast, safe access for electrical thermal imaging inspections. Full personal protective equipment may not be required, making inspections more comfortable to conduct. Can provide free access with a convenient hand-turn latch or security-keyed controlled access.

View More

Technical Specs

  • Item 3" Round Infrared Window
  • Crystal Insert Size 75mm dia.
  • Viewing Aperture Size 68mm dia.
  • Viewing Aperture Area 3632 sq. mm
  • Window Thickness 2mm
  • NEMA Rating Type 1
  • IP Rating IP65
  • Gasket Maximum Temperature 230 Degrees C (446 Degrees F)
  • Body Maximum Temperature 200 Degrees C (392 Degrees F)
  • Optic Maximum Temperature 1400 Degrees C (2552 Degrees F)
  • Voltage Range Up to 600V
  • Use Indoor Only
  • Components Polymer, Metal
  • Body Material Polymer
  • Special Features Visual Inspection Capability, Kwik Twist Cover, UL50V Certified, UL1558
  • Includes Installation CD with Install Video, Printed Step By Step Installation Instructions, Self Adhesive Drilling Template, Security Access Key
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None