Skip Content

C3
FLUKE

-14 to 0 to 30 psi Digital Compound Gauge, 3-3/4" Dial, 1/4" MNPT Connection, Metal

  • Item # 16L009
  • My Part #
  • Mfr. Model # FLUKE-700G05
  • Catalog Page # 571
  • UNSPSC # 41112403
-14 to 0 to 30 psi Digital Compound Gauge, 3-3/4" Dial, 1/4" MNPT Connection, Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $999.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Item Digital Compound Gauge
  • Gauge Nominal Dial Size 3-3/4"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values -14 to 0 to 30
  • Digital Gauge Accuracy +/-0.05% of Reading
  • Display Multiline LCD
  • Socket Material Stainless Steel
  • Case Material Cast Znal
  • Case Color Silver
  • Digital Gauge Display Units psi, bar
  • Powered By (3) AA Batteries
  • Agency Compliance CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
  • Gauge Operating Temp. Range -14 Degrees to 131 Degrees F
  • Series Fluke-700G
  • Calibration Certificate NIST Traceable
  • Peak Hold No
  • Includes CDROM Manual, 1/4" NPT to 1/4 " BSP/ISO Adapter
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


14 to 0 to 30 psi Digital Compound Gauge, 3-3/4 In Dial, 1/4 In MNPT Connection, Metal is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best reference gauge yet! Bought a few of the Precision Pressure Gauges in various ranges throughout the year. Highly accurate, easy to handle, very ergonomic in use with hand pumps, and well built. The illuminated screen is a great feature for dim areas and the display is large enough that I can monitor pressure variations from a farther distance than the process which is a HUGE safety advantage. High recommended!!
Date published: 2016-12-08
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_16L009, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.