Skip Content

TP
FLUID-O-TECH

3/8" FNPT Stainless Steel Rotary Vane Pump

  • Item # 34TL13
  • My Part #
  • Mfr. Model # PO0101BNCNN0000
  • Catalog Page # 2750
  • UNSPSC # 41105109
Rotary Vane Pump,Stainless Steel,0.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $292.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.7 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-pressure pump provides a steady liquid flow and features a rugged 303 stainless steel rotor. Suitable for use in beverage, dairy pasteurizing, liquid transfer, machine coolant, reverse osmosis, and water boosting applications. You can mount pump to any NEMA 48Y frame motor. Shaft Saver No. 34TL24 (sold separately) installs between the motor hub and pump to help reduce wear on the motor and pump shaft. Pump is NSF compliant and suitable for use in potable water applications.

View More

Technical Specs

  • Item Rotary Vane Pump
  • Body Material Stainless Steel
  • Inlet/Outlet 3/8" FNPT
  • Min. Flow (GPM) 0.5
  • Max. Flow (GPM) 0.5
  • Relief Pressure Max. (PSI) 240
  • Max. Pressure (PSI) 290
  • External Relief No
  • By-Pass Yes
  • Mounting Carbonator
  • Max. Temp. (F) 158 Degrees
  • Vane Material Graphite
  • Shaft Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.