Skip Content

ST
FLUID FILM

Chain and Wire Rope Lubricant, 5 gal. Pail, Lanolin Chemical Base, Black Color

  • Item # 10N791
  • My Part #
  • Mfr. Model # PWRO
  • Catalog Page # N/A
  • UNSPSC # 15121520
Wire Rope Lubricant, Solvent Free,5 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WRO-EP is recommended for the general maintenance of wire rope. It provides corrosion protection and lubrication for standing and running rigging, drag lines, and bridge cable. The high tackiness of WRO-EP minimizes throw-off on higher speed running rigging and provides higher resistance to water abrasion and washout when used in tidal areas. Extreme pressure properties provide excellent lubrication for both wire rope and open gear applications. Rusty wire rope and cable should be first treated with Fluid Film Liquid A to attain maximum penetration. Where a low viscosity material is desired for a slushing compound, the use of Fluid Film Gel-WRL is recommended.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain and Wire Rope Lubricant
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Lanolin
  • Lubricant Additives Lanolin, Petroleum Oil
  • Max. Operating Temp. 235 Degrees F
  • Min. Operating Temp. 20 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 39 lb.
  • Color Black
  • Specific Gravity 0.928 -0.938
  • VOC Content less than 2%
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.