Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUID FILM

Corrosion Inhibitor, 8 oz. Container Size

  • Item# 10N785
  • Mfr. Model# BC
  • Catalog Page# 1168
  • UNSPSC# 15121802
Corrosion Inhibitor, 8 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluid Film is a penetrant and lubricant also used for corrosion prevention. Fluid Film is formulated from specially processed wool-wax, highly refined petroleum oils, and selected agents to provide corrosion control, penetration, metal wetting, and water displacement. The long lasting product contains no solvents, is designed to keep from drying out, and will penetrate to the base of all metals, providing corrosion protection from both natural and industrial atmospheres. Heavily corroded and/or frozen parts such as nuts, bolts, shafts, etc. that would normally be damaged during maintenance, can be salvaged by applying Fluid Film. It has been used for over fifty years in the highly corrosive marine environment of ships and offshore drilling rigs. More recently it has been successfully utilized in the aerospace, aircraft, and automobile industries, as well as for home maintenance. Facilities where it is used include government facilities, commercial fishing concerns, gas companies, agriculture, salt plants, municipal plants, power plants, manufacturing plants, and pulp and paper mills. Fluid Film is formulated from specially processed wool-wax, highly refined petroleum oils, and selected agents to provide corrosion control, penetration, metal wetting, and water displacement. The long lasting product contains no solvents, is designed to keep from drying out, and will penetrate to the base of all metals, providing corrosion protection from both natural and industrial atmospheres. Heavily corroded and/or frozen parts such as nuts, bolts, shafts, etc. that would normally be damaged during maintenance, can be salvaged by applying Fluid Film.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Container Size 8 oz.
  • Container Type Brush Top Can
  • Lubricant NSF Rating Not Rated
  • Color Straw
  • Specific Gravity 0.875
  • VOC Content 1%
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.