Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FLUID FILM

Corrosion Inhibitor, Wet Lubricant Film, Not Rated Max. Operating Temp., 11.75 oz. Aerosol Can

  • Item # 10N783
  • My Part #
  • Mfr. Model # AS 11
  • Catalog Page # 904
  • UNSPSC # 15121802
Corrosion Inhibitor, Wet Lubricant Film, Not Rated Max. Operating Temp., 11.75 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluid Film is a penetrant and lubricant also used for corrosion prevention. Fluid Film is formulated from specially processed wool-wax, highly refined petroleum oils, and selected agents to provide corrosion control, penetration, metal wetting, and water displacement. The long lasting product contains no solvents, is designed to keep from drying out, and will penetrate to the base of all metals, providing corrosion protection from both natural and industrial atmospheres. Heavily corroded and/or frozen parts such as nuts, bolts, shafts, etc. that would normally be damaged during maintenance, can be salvaged by applying Fluid Film. It has been used for over fifty years in the highly corrosive marine environment of ships and offshore drilling rigs. More recently it has been successfully utilized in the aerospace, aircraft, and automobile industries, as well as for home maintenance. Facilities where it is used include government facilities, commercial fishing concerns, gas companies, agriculture, salt plants, municipal plants, power plants, manufacturing plants, and pulp and paper mills. Fluid Film is formulated from specially processed wool-wax, highly refined petroleum oils, and selected agents to provide corrosion control, penetration, metal wetting, and water displacement. The long lasting product contains no solvents, is designed to keep from drying out, and will penetrate to the base of all metals, providing corrosion protection from both natural and industrial atmospheres. Heavily corroded and/or frozen parts such as nuts, bolts, shafts, etc. that would normally be damaged during maintenance, can be salvaged by applying Fluid Film.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Light
  • Max. Operating Temp. Not Rated
  • Lubricant Container Aerosol Can
  • Container Size 11.75 oz.
  • Series AS
  • Net Weight 11.75 oz.
  • Specific Gravity 0.875
  • VOC Content 26%
  • Flash Point 405 Degrees F
  • Standards Not Rated
  • Application For manufacturing/industrial applications, FLUID FILM is used in such harsh environments as pulp mills and salt, fertilizer and battery industrial plants. It also helps preserve and protect parts during shipping or storage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Corrosion Inhibitor, Wet Lubricant Film, Not Rated Max. Operating Temp., 11.75 oz. Aerosol Can is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from We started using this product a year ago and it is the best penetrant for freeing up rusted bolts and also has some lubrication qualities.Have been wrenching for 30+ years and have never seen anything like this.
Date published: 2013-05-20
Rated 5 out of 5 by from Great product I have been using this product for years. Hard to loosen bolts? Use this spray. Spray on and let set for best results
Date published: 2012-03-23
  • y_2018, m_7, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_10N783, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.