Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLOWTRON

11" x 11" x 17-3/4" Residential Insect Killer

  • Item# 2W579
  • Mfr. Model# BK-80-D
  • Catalog Page# 1289
  • UNSPSC# 10191703
11" x 11" x 17-3/4" Residential Insect Killer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $139.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLOWTRON® electronic insect killer helps rid outdoor living areas from flying insect pests. Recommended for areas up to 1-1/2 acres. Maintenance-free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. Insects die without harmful pests and without harming the environment. Features a patented high-efficiency, non clogging killing grid, transformer-powered vertical rod killing system, slow-release mosquito attractant, and rugged, weatherproof polycarbonate construction. Operates on two 40W ultraviolet bulbs (BR-150).

View More

Technical Specs

  • Item Insect Killer
  • Type Outdoor Use Only
  • Application Residential
  • Voltage 120
  • Number of Lamps 2
  • Total Lamp Watts 80
  • Coverage (Square-Ft.) 65,340
  • Acres 1-1/2
  • Mounting Hook
  • Height (In.) 17-3/4
  • Width (In.) 11
  • Depth (In.) 11
  • Characteristics Lantern Style
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best purchase I have made in a long time, this thing has reduced flying pests around my horse training pen, and my wife has commented that she see's amost no mosquito's and with West Nile threat in Southeast Texas I like that... An added plus is the entertainment value just add a cold six pack and enjoy!!! August 24, 2012
  • 2016-07-29 T00:58:33.901-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2W579, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.