Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLOWTRON Insect Killer: 21,780 sq ft Max Coverage Area, 40 W, 1 Lamps Included, 16 1/2 in Overall Ht

Item 
2W545
Mfr. Model 
BK-40-D

Product Details

Catalog Page
982
Brand
FLOWTRON
Manufacturer Part Number
BK-40-D
Product Type
Electronic Bug Killer
Maximum Coverage Area
21,780 sq ft
Total Lamp Wattage
40 W
Number of Lamps Included
1
Overall Height
16-1/2 in
Overall Width
9-3/4 in
Overall Depth
9-3/4 in
Housing Material
Plastic
Current
1 A
Voltage
120 V
Number of Lamps Required
1
Application
Residential
Features
Non-Clogging Killing Grid; USDA Tested Octenol Attractant
Display Qty
1
Display Sell UOM
EA
UNSPSC
10191703
Country of Origin
USA (subject to change)
Product Description

These electronic insect killers use intense ultraviolet light to attract insects to a grid that shocks and eliminates them quickly in prescribed areas.