Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLOWSERVE

1-1/2" Replacement Pump Shaft Seal, 0.437" Seat Thickness

  • Item# 5NC15
  • Mfr. Model# 21-150-04
  • Catalog Page# 3363
  • UNSPSC# 31181604
1-1/2" Replacement Pump Shaft Seal, 0.437" Seat Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $106.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary unit has a crimped head to withstand higher pressures and shaft speeds; stays in-place during installation and protects against being dislodged by foreign material. Hex-torque drive system provides longer seal life and helps reduce wear on shaft. Offers dependable sealing in mechanical pumps up to 250 psi. Hex-shaped outer shell reduces stress on components. Type 31 O-ring mount.

View More

Technical Specs

  • Item Replacement Pump Shaft Seal
  • Seal Type 21
  • Shaft Size (In.) 1-1/2
  • Nominal Working Length (In.) 1.125
  • Seat Bore 2.125"
  • Seat Thickness 0.437"
  • Material Content Code BCFJF
  • Standard Industry Seal Number 758, 382, 11504
  • Max. Temp. (F) 225
  • Min. Temp. Rating (Deg. F) -40
  • Replacement For US Seal Type C, Crane Type 21 and Sealol Type 43
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.