Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLOWLINE

Side Mounted Polypropylene Ultrasonic Level Switch

  • Item# 12U465
  • Mfr. Model# AU13-1120
  • Catalog Page# N/A
  • UNSPSC# 41111938
Side Mounted Polypropylene Ultrasonic Level Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $693.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Level Switch
  • Type Point Level Sensor with Controller
  • Orientation Side Mounted
  • Accuracy +/- 1mm in Water
  • Repeatability +/- 0.5mm in Water
  • Material Polypropylene
  • Input Voltage 120/240 VAC
  • Contact Type SPDT Relay
  • Contact Rating 250 VAC @ 16 A
  • Output Relay
  • Temp. Range F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
  • Max. Pressure 150 psi @ 25 Degrees C
  • Mounting 3/4" NPT
  • Sensor Rating General Purpose
  • Standards CE
  • Length 8.0
  • Width 2.8
  • Height 4.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.