Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
FLOWLINE

Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range

  • Item# 12U443
  • Mfr. Model# LU78-5004
  • Catalog Page# 3339
  • UNSPSC# 41111938
Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $993.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flowline® EchoSwitch® general-purpose, noncontact ultrasonic level sensor provides continuous noncontact level detection up to 26.2 ft. (8m), with 3 programmable relays for level switch or control functions and 4-20mA signal output. The sensor is programmed by an integrated push-button display module. Relay can be configured on a single set point (high or low level alarm) or latched on 2 set points for automatic fill/empty in simplex (1 pump or valve), duplex (2 pumps), or triplex (3 pumps) level control modes with selectable time delay and fail-safe logic. Embedded level controller can reduce costs by replacing external control hardware. Noncontact sensor is excellent for corrosive, sticky, or dirty liquids, and is broadly selected for pump lift station, sump, and dry tank level applications.

View More

Technical Specs

  • Item Noncontact Ultrasonic Level Sensor
  • Classification General Purpose
  • Range 26.2 ft
  • Dead Band 8"
  • Beam Width 3"
  • Configuration Push Button
  • Input Voltage 95-250 VAC
  • Output (3) SPDT Relays
  • Temp. Range -4 to 140 Degrees F
  • Max. Pressure 30 psi
  • Enclosure Rating NEMA 4X (IP65)
  • Enclosure Material Polycarbonate
  • Material PVDF
  • Gasket Material Viton
  • Mounting 2" NPT
  • Display LCD, 6-digit
  • Standards CE, RoHS
  • Overall Length 5.2"
  • Width 4.1"
  • Height 5.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.