Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLOWLINE

Universal PFA Optic Leak Detector

  • Item# 12U431
  • Mfr. Model# LO10-2305
  • Catalog Page# N/A
  • UNSPSC# 41111938
Universal PFA Optic Leak Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Optic Leak Detector
  • Type Point Level Sensor
  • Orientation Universal
  • Accuracy +/- 1mm in Water
  • Repeatability +/- 0.5mm in Water
  • Material PFA
  • Input Voltage 12-36 VDC
  • Contact Type SPST Relay
  • Contact Rating 60VA, 1A max.
  • Output 4 or 20 mA or relay
  • Temp. Range F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
  • Max. Pressure 150 psi @ 25 Degrees C
  • Mounting 3/4" NPT
  • Sensor Rating General Purpose
  • Cable Type 4-conductor, PFA
  • Cable Length 10'
  • Standards CE
  • Length 4.5
  • Width 1.05
  • Height 1.05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms