TP
FLOWLINE

Level Indicator, LCD, 5 Digits, Aluminum

  • Item # 49K029
  • My Part #
  • Mfr. Model # 300500
  • Catalog Page # 2673
  • UNSPSC # 41111938
Level Indicator, LCD, 5 Digits, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,381.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 2-line LCD that displays 5 digits max. on upper line; 7 characters max. on the lower (inches, feet, meters, gallons, or liters). Unit is ideal for hazardous environments when used with an explosion-proof level sensor. Model has a window enclosure with dual conduit ports, SafeTouch through-glass button programming, and a Hi or Lo alarm indicator.

View More

Technical Specs

  • Item Level Indicator
  • Type Level Transmitters
  • Display Type LCD
  • Number of Digits 5
  • Source Voltage 24VDC
  • Relays 4
  • Temp. Range -40 Degrees to 167 Degrees F
  • Enclosure Type Panel Mount
  • Enclosure Rating NEMA 4X (IP68) Faceplate
  • Enclosure Material Aluminum
  • Length 5.25"
  • Width 4.86"
  • Height 5.65"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.